Beli kabel roll kenmaster di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kenmaster Roll Cable (Kabel Rol)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  2. KAISER Stop Kontak Kabel Roll (Cable Reel)
    Mulai

    Rp379.900

    KAISER Stop Kontak Kabel Roll (Cable Reel)
    atribut:
    • Color: Assorted Color
    • Voltage (V): 220 (AC)
  3. Jason Kabel Rol Bodi Besi
    Mulai

    Rp889.900

    Jason Kabel Rol Bodi Besi
    Deskripsi:
    - Tipe Eropa dengan empat stop kontak dan steker- Dengan penyangga besi, perlindungan anak, dan pemutus termal- Pelat baja dengan penutup pelindung pada soket- Beban maksimal 2200 W
    atribut:
    • Maximum Load (W): 2200
  4. NILFISK Vacuum Wet and Dry (Penyedot Debu)
    Mulai

    Rp3.399.900

    NILFISK Vacuum Wet and Dry (Penyedot Debu)
    Deskripsi:
    The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
  5. Uticon Stop Kontak Kabel Roll (Cable Reel)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp339.900

    Uticon Stop Kontak Kabel Roll (Cable Reel)
    Deskripsi:
    Kabel Gulung, Casing terbuat dari bahan resin tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Dilengkapi lampu indikator pemakaian, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Steker arde insulasi berkualitas tinggi berstandar Internasional & SNI, Dilengkapi dengan terminal grounding (arde) untuk keamanan
    atribut:
    • Rated Current (A): 10
  6. LOYAL Stop Kontak Kabel Roll Heavy Duty (Cable Reel)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp619.900

    LOYAL Stop Kontak Kabel Roll Heavy Duty (Cable Reel)
    Deskripsi:
    Inovasi terbaru posisi saklar terlindungi. - Saklar Indikator. - P.V.C RoHS. - Kabel SNI. - Terminal Kuningan. - Pin Kuningan. - Arde.
    atribut:
    • Diameter (cm): 24
    • Cable Type: 3G
    • Cable Size (mm): 0.75
    • Color: Assorted Color
  7. LOYAL Kabel Roll Sapphire Baru Warna Assorted
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    LOYAL Kabel Roll Sapphire Baru Warna Assorted
    Deskripsi:
    - Teknologi Dual Drum gulungan kabel terpisah dengan body luar menggulung kabel lebih ringan.- Handle berputar menggulung kabel lebih nyaman.- Saklar Indikator.- P.V.C RoHS.- kabel SNI.- Terminal kuningan.- Pin kuningan.- Arde.
    atribut:
    • Cable Type: 3G
    • Diameter (cm): 29
    • Cable Size (mm): 0.75
  8. Stella Pengharum Ruangan Aerosol Naturals 350ml
    Rating:
    95% of 100
    (15)
    Mulai

    Rp27.900

  9. ALDO Stop Kontak Kabel Roll (Cable Reel)
    Mulai

    Rp869.900

    ALDO Stop Kontak Kabel Roll (Cable Reel)
    Deskripsi:
    - Germany Type- Copper Wire
  10. Bambi Name Cards Holders (Tempat Kartu Nama)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp44.900

  11. NACHI TAPE Double Foam Black PE Tape (Isolasi Bolak Balik)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp5.900

    NACHI TAPE Double Foam Black PE Tape (Isolasi Bolak Balik)
    atribut:
    • Color: Green Liner
    • Adhesive Material: Acrylic
    • Backing Material: Busa Polyethylene
    • Tape Width (mm): 24
    • Thickness (mm): 1
  12. LOYAL Stop Kontak Kabel Roll Turbo + Saklar (Cable Reel)
    Mulai

    Rp169.900

    LOYAL Stop Kontak Kabel Roll Turbo + Saklar (Cable Reel)
    Deskripsi:
    - Inovasi baru posisi saklar terlindungi. - Saklar Indikator. - Pin Kuningan. - Arde.
    atribut:
    • Cable Length: 10m
  13. VETTO Cable Roll
    Mulai

    Rp78.900

    VETTO Cable Roll
    atribut:
    • Maximum Power (W): 2500
    • Maximum Current (A) : 10
    • Maximum Voltage (V) : 250
  14. YUTAKA Welding Gloves (Sarung Tangan)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp16.900

    YUTAKA Welding Gloves (Sarung Tangan)
    Deskripsi:
    Dibuat dengan kulit lokal terbaik dan di Lapisi bagian dalamnya menggunakan Bahan yg Lembut dan menyerap keringat, sehingga sangatlah nyaman dan aman di gunakan.Sangat baik di gunakan untuk pengerjaan pengelasan / welding dan melindungi tangan dari panas las dan Percikan spater las.Welding Glove Yutaka Nyaman dan safety di gunakan untuk pekerjaan Anda
  15. Kenmaster Power Socket (Colokan Listrik)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp63.900

    Kenmaster Power Socket (Colokan Listrik)
    Deskripsi:
    Spesifikasi :- Kabel Full Tembaga- Connector Full Kuningan- Bahan Fire Rerardant- Child Protection- Overload Protector- Central Switch
  16. 3M Double Coated PE Foam Tape (Isolasi Bolak Balik)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp42.900

    3M Double Coated PE Foam Tape (Isolasi Bolak Balik)
    atribut:
    • Applications: Gasket Assembly, Mounting & Trim Attachment
Daftar Harga kabel roll kenmaster Terbaru November 2026
Kenmaster Roll Cable (Kabel Rol)Rp109.900
KAISER Stop Kontak Kabel Roll (Cable Reel)Rp379.900
KRISBOW Power Socket Cable Roll (Stop Kontak Kabel Roll)Rp229.900
Jason Kabel Rol Bodi BesiRp889.900
Philmax Eco Kabel ExtensionRp999.900
NILFISK Vacuum Wet and Dry (Penyedot Debu)Rp3.399.900
Uticon Stop Kontak Kabel Roll (Cable Reel)Rp339.900
Kenmaster Measuring Tape Kaidan (Meteran)Rp29.900
NILFISK Filter Bag (Kantong Filter Vacuum)Rp579.900
LOYAL Stop Kontak Kabel Roll Heavy Duty (Cable Reel)Rp619.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)